Beli soundlink 2 bluetooth speaker bose di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PROLiNK Travel Charger with Intellisense
    Mulai

    Rp299.900

    PROLiNK Travel Charger with Intellisense
    Deskripsi:
    Input : AC 100V-240V 50/60Hz Output 1 / 2 / 3 - USB Type A Quick Charge 3.0 : 3.6V-6.5V/3A, 6.5V-9V/2A, 9V-12V/1.5A (18W max - USB Type A 2.0 : 5V / 2.4A - USB Type A 2.0 : 5V / 2.4A Advance Protection - Over-Voltage Protection : Ya - Over-Temperature Protection : Ya - Over Current Protection : Ya - Short Circuit Protection : Ya - Overload Protection : Ya
    atribut:
    • Color: White
  2. auBern Speaker Audio Portabel Seri BE
    Mulai

    Rp4.399.900

    auBern Speaker Audio Portabel Seri BE
    atribut:
    • Impedance (ohm): 4
  3. Sandisk Flashdisk Cruzer Blade USB
    Rating:
    98% of 100
    (18)
    Mulai

    Rp61.900

    Sandisk Flashdisk Cruzer Blade USB
    Deskripsi:
    Bawa dan simpan setiap file favorit Anda menggunakan USB Flash Disk keluaran SanDisk ini, SanDisk Cruzer Blade. Dengan bentuk yang kecil namun cepat untuk men-transfer konten digital dari komputer ke komputer lainnya.
  4. Toho Plastik Laminating
    Rating:
    100% of 100
    (6)
    Mulai

    Rp21.900

  5. Schneider Electric ZENcelo
    Rating:
    100% of 100
    (2)
    Mulai

    Rp34.900

  6. Digidock USB Car Charger
    Mulai

    Rp459.900

    Digidock USB Car Charger
    Deskripsi:
    CA-3440, the best 2 USB Ports car charger for you. It allows you to charge your device that powered by Micro/Mini USB and Apple connector with the cable you have in the car more Stably, Quickly and Safely. Powerful 4.0A USB output makes your application
    atribut:
    • Input Voltage: DC 12V/24V
    • USB Output: 5V/4.0A
    • Operations Temperature: 0 degree C up to +50 degree C
    • Storage Temperature: -20 degrees C up to +80 degree C
    • Dimensions: 58.6x32.5x32.5mm
  7. Robot Charger Dual USB
    Mulai

    Rp46.900

    Robot Charger Dual USB
    atribut:
    • Color: White
    • Port : Dual Port Charger
  8. MILWAUKEE USB-Power Source Holder
    Mulai

    Rp2.899.900

    MILWAUKEE USB-Power Source Holder
    Deskripsi:
    The M18 Power Source, compatible with M18 REDLITHIUM-ION Battery Packs, features a powered USB port to charge cell phones, mp3 players, digital cameras, and other portable electronic devices. This adapter is also compatible with M12 Heated Jackets, providing up to 18 hours of continuous heat on a single charge with an REDLITHIUM-ION Battery Pack.
    atribut:
    • Voltage (V): 18
    • Length (mm): 83
    • UBS Port: 2.1 Amps
  9. ENGINEER Pin Removing Tool
    Mulai

    Rp509.900

    ENGINEER Pin Removing Tool
    atribut:
    • Material: Stainless steel, Brass
    • Sleeve Outside Diameter (mm): φ2.9
    • Sleeve Inside Diameter (mm): φ2.4
    • Total Length (mm): 85
  10. Schneider Electric Neo 1 Gang Kotak Kontak International
    Mulai

    Rp219.900

    Schneider Electric Neo 1 Gang Kotak Kontak International
    atribut:
    • Number of Gang: 1 Gang
    • Electric Current (A): 10
    • Electrical Voltage (V): 250
  11. JTC Mini Soldering Iron
    Mulai

    Rp449.900

    JTC Mini Soldering Iron
    atribut:
    • Dimension: 137 x 35 x 20 mm
    • Size: 6 ml
  12. Schneider Electric PratiKa Wander Socket, Straight
    65%
    Mulai

    Rp72.900

    Schneider Electric PratiKa Wander Socket, Straight
    atribut:
    • Range: PratiKa
    • Product or Component Type: Wander Socket
    • Plug Socket Category: Low Voltage
Daftar Harga soundlink 2 bluetooth speaker bose Terbaru March 2026
Legrand USB Power Charger ArteorRp949.900
PROLiNK Travel Charger with IntellisenseRp299.900
auBern Speaker Audio Portabel Seri BERp4.399.900
Sandisk Flashdisk Cruzer Blade USBRp61.900
Toho Plastik LaminatingRp21.900
Schneider Electric ZENceloRp34.900
Digidock USB Car ChargerRp459.900
Robot Charger Dual USBRp46.900
MILWAUKEE USB-Power Source HolderRp2.899.900
ENGINEER Pin Removing ToolRp509.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)